Shop All Frequency Counters
Simpson Electric
Counter Tot/Rate, 120Vac, Plse, 2R, 12V
Mfr # S66311210
Zoro # G1537378
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # S66311210
- Zoro # G1537378
- Country of Origin United States
- Category Frequency Counters
Details
Item | Counter Tot/Rate, 120Vac, Plse, 2R, 12V |
Description
Counter Tot/Rate, 120Vac, Plse, 2R, 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Static Control Kit, 22 x 24 In Mat (4ECW5)
- DWYER INSTRUMENTS Pressure Transmitter, LCD (DM-2013-LCD)
- SCS Metal-In Static Shielding Bag, 2x3in (10023)
- FLUKE Premium Test Lead Set (1274382)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- Simpson Electric Frequency Counters