Shop All Frequency Counters
Simpson Electric
Counter Totl, 240Vac, Plse Counter
Mfr # S66021000
Zoro # G1534745
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # S66021000
- Zoro # G1534745
- Country of Origin United States
- Category Frequency Counters
Details
Item | Counter Totl, 240Vac, Plse Counter |
Description
Counter Totl, 240Vac, Plse Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Retractable Test Leads - 2 Leads x 10 ft. (1140)
- KLEIN TOOLS Multimeter Carrying Case (69401)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 38In L (1LG-38R)
- PCE INSTRUMENTS Force Gauge, 0 to 2 kN (PCE-DFG NF 2K)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- Simpson Electric Frequency Counters