Shop All Frequency Counters
Simpson Electric
Counter Totl, 120Vac, Plse, 1R Counter
Mfr # S66011100
Zoro # G1534989
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # S66011100
- Zoro # G1534989
- Country of Origin United States
- Category Frequency Counters
Details
Item | Counter Totl, 120Vac, Plse, 1R Counter |
Description
Counter Totl, 120Vac, Plse, 1R Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY Timer, Time To Go, 60Min, 3"" (ASH50100)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 60 psi/Kpa (PFQ164)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass (PWL2720)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.800 In Bold, PK6 (82-79-0412-06 - RED DIFFERENTIAL PENS)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- Simpson Electric Frequency Counters