Shop All Frequency Counters
Simpson Electric
Counter Totl, 120Vac, Plse, 12V Counter
Mfr # S66011010
Zoro # G1534970
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # S66011010
- Zoro # G1534970
- Country of Origin United States
- Category Frequency Counters
Details
Item | Counter Totl, 120Vac, Plse, 12V Counter |
Description
Counter Totl, 120Vac, Plse, 12V Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Taylor 90050-000-000 8 in. Diameter Dial Thermometer (215756)
- DIGI-SENSE General Purpose Liquid-In-Glass Therm, 0 (90260-28)
- PRO 4 in Dial, 0/100 PSI & Bar, 1/2 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-402E-01)
- PIC GAUGES Air Gauge, 2", 0/400 psi, 1/4" Mount (101D-204I)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- Simpson Electric Frequency Counters