Shop All Frequency Counters
Simpson Electric
Counter Rate, 120Vac, Quad, 1R, 12Vdc
Mfr # S66112110
Zoro # G1537746
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # S66112110
- Zoro # G1537746
- Country of Origin United States
- Category Frequency Counters
Details
Item | Counter Rate, 120Vac, Quad, 1R,12Vdc |
Description
Counter Rate, 120Vac, Quad, 1R,12Vdc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION DC Power Supply, Digital, 60V, 8A, 7 in. H (9111)
- ELECTRONIC SPECIALTIES Test Leads, 628 (628)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM197LF)
- BACHARACH Charcoal Filter Assembly W Fittings (3015-3125)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- Simpson Electric Frequency Counters