Shop All Frequency Counters
Simpson Electric
Counter Cntr, 240 Vac Plse Counter
Mfr # S66221010
Zoro # G1538035
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # S66221010
- Zoro # G1538035
- Country of Origin United States
- Category Frequency Counters
Details
Item | Counter Cntr, 240 Vac Plse Counter |
Description
Counter Cntr, 240 Vac Plse Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2", 0/60psi, 1/4"CBM, SS (PRO-302D-204D-01)
- EXTECH Field Strength Meter, 900 MHz (480836)
- DONALDSON Inlet Hood, Plastic, H000470 (H000470)
- ASHCROFT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/150#)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- Simpson Electric Frequency Counters