Shop All Frequency Counters
Simpson Electric
Counter Batch, 120Vac, Plse, 2R, 12V
Mfr # S66211210
Zoro # G1537965
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # S66211210
- Zoro # G1537965
- Country of Origin United States
- Category Frequency Counters
Details
Item | Counter Batch, 120Vac, Plse, 2R, 12V |
Description
Counter Batch, 120Vac, Plse, 2R, 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ESD Wrist Strap, Adj, 6 ft L, Yellow/Black (900-023)
- DWYER INSTRUMENTS Humidity/Temperature Transmitter, 2.8" L (RHPLC-3N1A)
- TAYLOR Temp/Humid Therm Dig (1745BK)
- RED LION CONTROLS Panel Meter Accessories, Mounting Screws (CUB5RLY0)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- Simpson Electric Frequency Counters