Shop All Test Leads & Probes
Simpson Electric
Clip Set, Alligator, Screw-On Test Leads
Mfr # 00425
Zoro # G3307020
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 00043 Probes
- Length 6-13/16"
- Wire Insulation Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # 00425
- Zoro # G3307020
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 6-13/16" |
Details
Item | Alligator Clip Set Screw-On Test Leads |
For Use With | Mfr. No. 00043 Probes |
Wire Insulation | Silicone |
Item - Test Clip and Probe | Test Clip |
Description
Alligator Clip Set, Screw-On Test Leads, Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Green, Rubber Table Mat, Roll (MT4524GN)
- ZORO SELECT Tamping (Puddling) Rod (5DPE0)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-60-psi/kg/cm2)
- TRANSFORMING TECHNOLOGIES Impedance Monitor, 1 Operator (CM400)
- SIMPSON ELECTRIC Test Leads, 48 In. L, 1000VAC, Red/Black (00125)
- FLUKE Insulation Piercing Test Clip, 1000VDC (Fluke-AC89)
- FLUKE Test Leads, 39 In. L, Gray (TL910)
- OAKTON INSTRUMENTS Oakton Replacement Conductivity Probe (98768-04)
- POMONA ELECTRONICS Test Leads, 48in. L, Red/Black, 1000 Vrms (6358)
- UNITED SCIENTIFIC Alligator Clip Lead, 24", Black, Each (WAG024-B)
- POMONA ELECTRONICS Minigrabber with Banana Jack Adptr, Black (4723-0)
- Simpson Electric Test Leads & Probes