Shop All Test Instrument Carrying Cases
Simpson Electric
Case Polyester Padded Orange 260 Case
Mfr # 00838
Zoro # G1444451
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Color Orange
- For Use With Industrial Safety VOM
- Case Type Soft Carrying Cases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # 00838
- Zoro # G1444451
- Country of Origin United States
- Category Test Instrument Carrying Cases
Details
Item | Case Polyester Padded Orange 260 Case |
Material | Synthetic |
Color | Orange |
For Use With | Industrial Safety VOM |
Case Type | Soft Carrying Cases |
Description
Case Polyester Padded Orange 260 Case, Material Nylon, For Use With Industrial Safety VOM, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS C-380-NIST Refrigerant Leak Detector, (C-380-NIST)
- BEL-ART Calibrated Electronic, Meter, Water (B60900-2700)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-30 (HBL3PT2811)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR6)
- SIMPSON ELECTRIC Carrying Case, Nylon, Yellow (00832)
- SIMPSON ELECTRIC Case, Polyester Padded, Black, 260 Case (00834)
- SIMPSON ELECTRIC Test Lead, Black/Red, PR (00043)
- UEI TEST INSTRUMENTS Carrying Case, 14 In H, 3-1/2 In D, Red (AC509)
- ZORO SELECT Carrying Case, Soft, Nylon, 9.6x6.0x11.4 In (4WPJ6)
- FLIR General Purpose Accesory Case, Black, EVA (TA12)
- ZORO SELECT Carrying Case, Hard, 7.3 x10.4 x 3.2 In (4WTA1)
- Simpson Electric Test Instrument Carrying Cases