Shop All Test Instrument Carrying Cases
Simpson Electric
Case Case, Molded Plastic, 444 Series
Mfr # 45029
Zoro # G1511511
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- For Use With Test Equipment
- Case Type Soft Carrying Cases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 45029
- Zoro # G1511511
- Country of Origin United States
- Category Test Instrument Carrying Cases
Details
Item | Case Case, Molded Plastic, 444 Series |
Material | Synthetic |
For Use With | Test Equipment |
Case Type | Soft Carrying Cases |
Description
Case Case, Molded Plastic, 444 Series, Material Plastic, For Use With Test Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 (5TXD3)
- IFM Transmitter, 0-250psi, 9.6-32VDC (PX3233)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 0300 PSIBAR (KC301D40300)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM1403LF)
- SIMPSON ELECTRIC Case, Polyester Padded, Black, 260 Case (00834)
- SIMPSON ELECTRIC Carrying Case, Nylon, Yellow (00832)
- SIMPSON ELECTRIC Test Lead, Black/Red, PR (00043)
- MILWAUKEE TOOL Large Meter Case (48-55-0180)
- EXTECH Carrying Case, 7-7/8x5-5/16x1-5/8, Black (409996)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.0x4.0x10.0In (4WPH6)
- FLUKE Hard Carrying Case, 11 In. D, 5 In H, Black (Fluke-CXT80)
- Simpson Electric Test Instrument Carrying Cases