Shop All Test Instrument Carrying Cases
Simpson Electric
Carrying Case, Nylon, Yellow
Mfr # 00832
Zoro # G2003601
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 9 in
- Overall Width 7 1/2 in
- Overall Depth 5 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 00832
- Zoro # G2003601
- Country of Origin United States
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 9 in |
Overall Width | 7 1/2 in |
Overall Depth | 5 in |
Height x Width x Depth | 9 in x 7 1/2 in x 5 in |
Details
Item | Carrying Case |
Material | Synthetic |
Color | Yellow |
For Use With | Used Only on Models 260-8, 8p or Model 270-5 |
Weather-Resistant Zipper | Yes |
Wrist Strap | Yes |
Case Type | Soft Carrying Cases |
Belt Loop Included | No |
Description
Carrying Case, Material Nylon, For Use With Used Only on Models 260-8, 8p or Model 270-5, Color Yellow, Overall Height 9 in, Overall Width 7 1/2 in, Overall Depth 5 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G476)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- FLIR Battery Charger, c/w-FLIR (T198531)
- DICKSON Circular Chart, 4 In, 0 to 300, 7 Day, Pk60 (C036)
- SIMPSON ELECTRIC Test Lead, Black/Red, PR (00043)
- SIMPSON ELECTRIC Case, Polyester Padded, Black, 260 Case (00834)
- ZORO SELECT Carrying Case, Hard, 7.3 x10.4 x 3.2 In (4WTA1)
- FLIR Carrying Case, For FLIR Multimeters (TA10)
- SKYSCAN Carrying Case, Black (SKLC)
- REED INSTRUMENTS Deluxe Hard Carrying Case, 12 x 9.6 x 5.4" (R8888)
- FLUKE Soft Carrying Case, Nylon, Blk, 8inWx9inH (FLK-17XXCASE/WWG)
- Simpson Electric Test Instrument Carrying Cases