Shop All Test Leads & Probes
Simpson Electric
Cable, Amp Clamp/Reverse Test Leads
Mfr # 00529
Zoro # G1439046
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Max. Voltage 125VAC
- Length - Test Lead 4 ft
- Max. Voltage - Test Lead 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # 00529
- Zoro # G1439046
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Length - Test Lead | 4 ft |
Details
Item | Cable, Amp Clamp/Reverse Test Leads |
Max. Voltage | 125VAC |
Max. Voltage - Test Lead | 125 |
Description
Cable, Amp Clamp/Reverse Test Leads, Length 4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS UT Couplant, CompMfg R7900/TM-8811 (R7950/5L)
- LOVE Surface Temp Probe, -58 to 302 Deg F (TS-61)
- UEI TEST INSTRUMENTS Infrared Thermal Printer (IRP-2)
- HONEYWELL THERMOCOUPLE 18"" H WELL (CQ100A1021)
- SIMPSON ELECTRIC Test Leads, 48 In. L, 1000VAC, Red/Black (00125)
- TEST PRODUCTS INTL UL Listed test lead set w allig. clips (A075)
- FLUKE Fluke C75 Test Lead Case, Zippered carrying case (C75)
- TEST PRODUCTS INTL Alligator Clip, Narrow Nickel Plate (BC60ANP)
- POMONA ELECTRONICS RF Adapter Kit, 11 pcs. (5698)
- ELECTRONIC SPECIALTIES $DYNAMIC TEST LEADS LOAD PRO (ES180)
- TEST PRODUCTS INTL Alligator Clip, Narrow Copper (BC60AC)
- Simpson Electric Test Leads & Probes