Shop All Megohmmeters
Simpson Electric
Battery Operated Megohmmeter, 5000VDC
Mfr # 12505
Zoro # G0263715
Free Shipping & Returns
$3,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 100/250/500/1000/1500/2000/2500/5000V DC
- Insulation Resistance Range 10 kiloohm to 1 teraohm
- Accuracy +/-2.5%
- Live Circuit Detection 0 to 2000V AC/V DC
- Display Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # 12505
- Zoro # G0263715
- Country of Origin Germany
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | D |
Description
Megohmmeter, Backlit Digital Display No, CAT Safety Rating Not Rated, Display Type Analog, Includes (2) Alligator Clips, Cables and Test Probes, Carrying Case, Guard Cable with Alligator Clip, Plug in Battery Module with Batteries, Maximum Insulation Resistance 1 teraohm, Minimum Insulation Resistance 10 kiloohm, Parameters Measured Insulation Resistance, Power Source Battery, Resistance Accuracy +/-2.50 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Probes, 10A, 1000VDC, Black/Red (Fluke-TP4)
- ZORO SELECT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (18C790)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- AMPROBE Carbon Dioxide Meter, 380 to 2000 PPM (CO2-200)
- MEGGER Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms (1006-600)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT310-EN)
- AEMC INSTRUMENTS Kelvin Probe Set, Four Lead, 1 Amp (2118.73)
- GREENLEE Battery Operated Megohmmeter, LCD Display (5990A)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT230)
- FLUKE Insulation Tester, 500 to 1000VDC (FLUKE-1577)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT430/2)
- Simpson Electric Megohmmeters