Shop All Analog Multimeters
Simpson Electric
Analog Multimeter, 1000V, 10A, 20M Ohms
Mfr # 260-8XI
Zoro # G2188182
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. AC Volts 1,000
- Audible Continuity Yes
- Includes Audible Continuity Check, Resettable Overload Protection Circuit, Test Leads with Alligator Clips
- Max. DC Amps 10 A
- Battery Type 9V, D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 260-8XI
- Zoro # G2188182
- Country of Origin United States
- Category Analog Multimeters
Dimensions
Overall Width | 3.1 in |
Overall Height | 7 in |
Battery Size | 9V; D |
Description
Analog Multimeter, Basic AC Current Accuracy +/-3.00 Percent, Resistance Measurement Accuracy Rx1 2.5 Degrees of Arc, Rx100 2.0 Degrees of Arc, Rx10000 2.0 Degrees of Arc, Basic DC Current Accuracy +/-1.50 Percent, AC Frequency Response 60 Hz, Parameters Measured AC Voltage, DC Current, DC Voltage, Resistance, Basic AC Voltage Accuracy +/-3.00 Percent, Basic DC Voltage Accuracy +/-2.00 Percent, Minimum AC Voltage Measurement 2.5 V, Maximum AC Voltage Measurement 1,000 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 417)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302D-254F-01)
- ZIRCON Circuit Breaker Finder, 120VAC, Enrgzd Lns (64070)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-SA-00-OO-15P)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8P)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8PRT)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8XPI)
- SIMPSON ELECTRIC Analog Railroad Tester, 600V, 30A, 6K Ohms (12113)
- UNITED SCIENTIFIC Multimeter (YX360TRF)
- SANWA Analog Multimeter with Capacitance Measurement and Built-in Transistor Oscillator (CX506a)
- Simpson Electric Analog Multimeters