Shop All Common Nails
Simpson
Common Nail, 10 in L, Stainless Steel
Mfr # 5607148
Zoro # G109217382
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson
- MFR # 5607148
- Zoro # G109217382
- UPC # 44315585401
- Country of Origin China
- Category Common Nails
Dimensions
Length | 10 in |
Details
Item | Common Nail |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04104.043.0150)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 14 mm H, Carbon Steel (WWG361409305)
- MIDWEST FASTENER Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (53406)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0020)
- SIMPSON NS1 Nail Stop (5607163)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP1)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 12 1/2 ga, 1430 PK (11850606)
- TOOL TIME Common Nail, 2 in L, 6D, Electro Galvanized Finish (TO108726)
- M-D Common Nail, 1-1/4 in L, 3D (21501)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 155 PK (4NET4)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP5)
- Simpson Common Nails