Simpson

Cold Water Hose, 3/8 in. D, 200 Ft


product price: $285.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hose Configuration Coupled Assembly
  • Hose Inside Dia. 3/8 in
  • Max. Working Pressure @ 70 F 4,500 psi
  • Fitting Size 3/8 in x 3/8 in
  • Fitting Type M Quick Disconnect x F Quick Disconnect
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Inside Dia. 3/8 in
Hose Length 200 ft
Fitting Size 3/8 in x 3/8 in
Hose Fitting B Size 3/8 in
Hose Fitting A Size 3/8 in

Details

Hose Configuration Coupled Assembly
Max. Working Pressure @ 70 F 4,500 psi
Fitting Type M Quick Disconnect x F Quick Disconnect
Fitting Material Brass x Brass
Hose Color Brown
For Use With 33M597, 33M598, 33M599, 33M601
Item Cold Water Hose
Max. Pressure 4500 psi
Hose Fitting B Material Brass
Hose Fitting A Type F Quick Disconnect
Hose Cover Material Polyurethane
Hose Fittings Brass 3/8 in M Quick Disconnect x Brass 3/8 in F Quick Disconnect
Hose Tube Material Polyester
Hose Fitting A Material Brass
Hose Fitting B Type M Quick Disconnect

Description

Cold Water Hose, Hose Inside Dia. 3/8 in, Hose Length 200 ft, Hose Color Brown, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 4,500 psi, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Quick Disconnect, Hose Fitting B Type M Quick Disconnect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly, For Use With 33M597, 33M598, 33M599, 33M601

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.