Shop All Pressure Washer Hoses
Simpson
Cold Water Hose, 1/4 in. D, 25 Ft
Mfr # 40224
Zoro # G8858586
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 3,200 psi
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # 40224
- Zoro # G8858586
- UPC # 879399001680
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 3,200 psi |
Fitting Type | F M22 x F M22 |
Fitting Material | Brass x Brass |
Hose Color | Gray |
Item | Cold Water Hose |
For Use With | 33M596 |
Hose Fitting B Material | Brass |
Hose Tube Material | Polyester |
Hose Cover Material | Polyurethane |
Hose Fitting B Type | F M22 |
Hose Fitting A Material | Brass |
Hose Fittings | Brass 1/4 in F M22 x Brass 1/4 in F M22 |
Hose Fitting A Type | F M22 |
Description
Cold Water Hose, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Hose Color Gray, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 3,200 psi, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F M22, Hose Fitting B Type F M22, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly, For Use With 33M596
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROGUE TOOLS Rogue Hoe No-Break Rakes (F70NBR)
- BARK Multicolored Plush Rucksack Dog Toy (207723)
- TECOMEC Rivet Spinner & Chain Breaker Kit for 3/4 Harvester Saw Chain (K00112002)
- XPOSE SAFETY 30 ft x 50 ft 5 mil Tarp, Blue, Polyethylene (BT-3050-X)
- SIMPSON 3700 PSI Morflex Hose, 25' x 1/4" (41107)
- SIMPSON Hot Water Hose, 3/8 in. D, 100 Ft (41096)
- SIMPSON Cold Water Hose, 3/8 in. D, 25 Ft (41113)
- SIMPSON Cold Water Hose, 5/16 in. D, 25 Ft (40225)
- SIMPSON 4000 PSI 25-Foot 1/4-Inches Pressure Washer Hose (41182)
- SIMPSON Hot Water Hose, 3/8 in. D, 50 Ft (41114)
- A.R. NORTH AMERICA Hose, 100ft., 3/8Mx3/8M (989400043)
- Simpson Pressure Washer Hoses