Shop All Pressure Washer Parts
Simpson
90028 OEM Technologies Axial Cam Pump Kit 3300 PSI at 2.4 GPM Axial Cam Pump Kit
Mfr # 90028
Zoro # G0714010
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Pressure 3000 psi
- Flow Rate 2.4 gpm
- Height 7.5"
- Hose Dimensions Threaded M22 male connection
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # 90028
- Zoro # G0714010
- UPC # 879399001482
- Country of Origin China
- Category Pressure Washer Parts
Dimensions
Height | 7.5" |
Hose Dimensions | Threaded M22 male connection |
Width | 5" |
Length | 8.5" |
Details
Item | Axial Pump 8.6CAH12A 3000PSI,2.4 GPM |
Max. Operating Pressure | 3000 psi |
Flow Rate | 2.4 gpm |
Operating Pressure | 3000 psi |
Pressure Washer Flow Rate | 2.4 gpm |
Description
Axial Pump 8.6CAH12A, 3300PSI, 2.4 GPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Lift Arm, Adj, Cat 0 6" x4" x2" (A-LP001)
- TOMAHAWK POWER 5.5 HP Honda Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80H)
- NYLGLO Kansas Flag, 4x6 Ft, Nylon (141870)
- SUN GRO Cactus Mix Bg 1Cuft (14106202.CFL1P)
- SIMPSON Adjustable Pressure Regulator, 4500 psi (82235)
- SIMPSON 3400 PSI Horizontal Triplex Pump Kit, 8.7GA12, 3/4" Shaft (90037)
- SIMPSON Simpson Cleaning 80165 Universal 15" Pressure Washer Surface Cleaner, Cold Water Use - Recommended Minimum 2200 PSI up to Maximum 3700 PSI (80165)
- SIMPSON 90025 OEM Technologies Axial Cam Pump Kit - 2400 PSI at 2.0 GPM Axial Cam Pump Kit (90025)
- SIMPSON Spray Wand, 3400 PSI, 16 in. (80149)
- SIMPSON Spray Tips, 0/15/25/40 Deg. Soap, 3.0 (80145)
- ZORO SELECT Piston Guide (1780090)
- Simpson Pressure Washer Parts