Shop All Vials
Simport Scientific
Wide-Mouth Copolymer Plastic Vial, 500PK
Mfr # 121039
Zoro # G405299563
product price: $174.99
/pk 500, $0.35/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Width 17 in
- Chamber Height 9 in
- Length 15.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simport Scientific
- MFR # 121039
- Zoro # G405299563
- Country of Origin Canada
- Category Vials
Dimensions
Chamber Width | 17 in |
Chamber Height | 9 in |
Length | 15.5 in |
Description
Wide-mouth opening (23mm) for large samples such as filter discs. Constructed of translucent copolymer polypropylene with exceptional clarity. Supplied with a white polyethylene cap that seals with a 1/4 turn. Supplied as bulk bag of vials and bag of caps.
Capacity: 20 mlCap Size: 26mmDimensions (Cap On): 26 x 61mmShipping Weight: 10 lbs
Shipping Dimensions: 17.00 x 9.00 x 15.50
Research or further manufacturing use only, not for food or drug use.
Capacity: 20 mlCap Size: 26mmDimensions (Cap On): 26 x 61mmShipping Weight: 10 lbs
Shipping Dimensions: 17.00 x 9.00 x 15.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- UNITED SCIENTIFIC Pipettes, Mohr, Class B, 25Ml, PK 6 (PM7060-J)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 2mL, Pk12 (5PTE4)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Casters (BR-TPHBCH-RG-A0-BF-RC)
- SIMPORT SCIENTIFIC Plastic 20mL Scintillation Vials, PK 500 (S220)
- SIMPORT SCIENTIFIC Cryovial Workstation Rack, Color: L, PK 4 (T315-10)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- OASIS Blue Prescription Vials, 8 Dram, 410 Per Case (B10008)
- ZORO SELECT Vial with Cap, Assembled, 25 mL, PK910 (VIAL-7C)
- WHEATON Sample Vial, 20mL, PK500 (986586)
- CHEMGLASS Vial Sample, 40mL, PK100 (CG-4902-08)
- Simport Scientific Labware