Shop All Lab Equipment Parts
Simport Scientific
Tissue Processing Cassette, Aqua, 500/PK
Mfr # 247810-A
Zoro # G805299729
product price: $88.55
/pk 500, $0.18/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 in
- Width 9.75 in
- Height 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simport Scientific
- MFR # 247810-A
- Zoro # G805299729
- Country of Origin Canada
- Category Lab Equipment Parts
Dimensions
Length | 7 in |
Width | 9.75 in |
Height | 10.25 in |
Description
Designed for processing various tissue and biological samples. Cassettes keep specimens submerged in liquid during all phases of sample processing. Efficient flow through slots maximize fluid exchange and ensure proper drainage. Easy to use. Snap apart and conveniently lock the lid into the base of the cassette. Cassettes can be opened and closed numerous times and always relock securely without risk of specimen loss. Molded from high density polymer. Labeling areas located on three sides of cassette with a 30° angle writing surface. Optional cassette storage drawer available provides convenient storage and identification for up to 250 cassettes. Heavy duty cardboard construction.
Maximum fluid exchange Chemical resistant Wide range of colorsShipping Weight: 7.94 lbs
Shipping Dimensions: 9.75 x 10.25 x 7.00
Research or further manufacturing use only, not for food or drug use.
Maximum fluid exchange Chemical resistant Wide range of colorsShipping Weight: 7.94 lbs
Shipping Dimensions: 9.75 x 10.25 x 7.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- INGERSOLL-RAND Tune-Up Kit, for 285B (IRT285B-TK1)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2541)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- SIMPORT SCIENTIFIC Cassette Storage Drawer, 2/PK (247820)
- ARGOS TECHNOLOGIES Disposable Inoculating Loop, 10 u, PK 250 (06231-08)
- DIGI-SENSE Spade Lugs, Chromel, for Type K an, PK 10 (18528-03)
- WHATMAN Protein Saver Card, US, 100/pk, PK 100 (10534612)
- 3M 4" DIA CLEAN N STRIP 10/DISC(BAG) (3M07460)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-03)
- ALLIANT COFFEE SOLTUIONS Stir Stick, Wrapped Eco Wood , STIR IT UP, 140mm x5mm x1mm, PK10000 (2670300)
- Simport Scientific Lab Equipment Parts