Shop All Centrifuge Tubes
Simport Scientific
Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK
Mfr # 145558
Zoro # G704971689
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Width 5.75 in
- Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # 145558
- Zoro # G704971689
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 9 in |
Width | 5.75 in |
Height | 8.5 in |
Description
Unique micro-centrifuge tube features a tamper evident closure system. Simply attach cap to tube and the sealing ring is automatically in place. When the cap is loosened, the ring detaches to clearly indicate the tube was opened. Certified RNase, DNase, DNA and Pyrogen free.Tubes are ideal for cryogenic work and withstand temperatures from -196C to +121C. Ideal for use in boiling, centrifuging (up to 17000g) and freezer storage applications. Manufactured of exceptionally high-quality, transparent polypropylene without the use of slip agents, plasticizers, mold release agents and biocide substances. Tubes feature flat cap with O-ring seal that provides a leak proof fit. Cap ensures a positive leakproof seal, time after time, keeping the integrity of small samples under even the most adverse conditions. Flat tops provide a writing surface and can be used with automatic capping machines in packaging industries. Tubes and closures are manufactured in a clean environment.
Shipping Weight: 5.07 lbs
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.07 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- REED INSTRUMENTS Electrode Storage Solution, 16.9oz (R1420)
- PLEWS-EDELMANN 7" Diameter 1 Quart Galvanized Utility Steel Funnel (75-001)
- OHAUS Clamp, Aluminum (CLR-RODA061)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- KIMBLE CHASE Hopkins Vaccine Centrifuge TubePK12 (45225-10)
- CELLTREAT CELLTREAT® 500mL Centrifuge Bottle, PP, Non-sterile (229468)
- Simport Scientific Lab Tubes