Shop All Centrifuge Tubes
Simport Scientific
Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK
Mfr # 145554
Zoro # G904971717
product price: $427.99
/pk 1000, $0.43/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Width 5.75 in
- Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simport Scientific
- MFR # 145554
- Zoro # G904971717
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 9 in |
Width | 5.75 in |
Height | 8.5 in |
Description
Unique micro-centrifuge tube features a tamper evident closure system. Simply attach cap to tube and the sealing ring is automatically in place. When the cap is loosened, the ring detaches to clearly indicate the tube was opened. Ideal for use in boiling, centrifuging and freezer storage applications. Cap has an O-ring seal that provides a leak proof fit. Tubes withstand centrifugation to 17,000g and can be autoclaved.
Shipping Weight: 9.9206 lbs
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 9.9206 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- S & H INDUSTRIES CLOSURE GASKET 3" DIA. FP-65 (AC40228)
- LAB SAFETY SUPPLY Cover Glass, 24x50mm, PK65 (20F841)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558P)
- GLOBE SCIENTIFIC Centrifuge Tube, Self-Stand, 50mL, PK500 (6299)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Oak Ridge R, PK12 (6320)
- Simport Scientific Labware