Shop All Microscope Accessories
Simport Scientific
SlideFile Storage System, Pink
Mfr # 347250-P
Zoro # G504972022
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.75 in
- Height 3.25 in
- Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simport Scientific
- MFR # 347250-P
- Zoro # G504972022
- Country of Origin Canada
- Category Microscope Accessories
Dimensions
Width | 9.75 in |
Height | 3.25 in |
Length | 3.5 in |
Description
Each SlideFile Storage System includes a slide box and a removable tray. A tinted hinged cover makes the contents of the box easy to see at a glance.The key to the SlideFile System is a removable tray inside the storage box having a hundred individual numbered slots. All slides are stored upright for easier insertion and removal. Simply tilt them forward and backward with one finger to easily and rapidly pick up the slide you need. A unique feature with this system is to be able to read bar codes without having to remove the slides from the box.For space saving purposes, you can double the amount of slides simply by storing two slides per slot. For maximum storage space, simply remove the tray and line up 400 slides in 3 rows for long term storage.
Dimensions (in): 3 1/4 x 9 5/8 x 3 3/8 Store up to 400, 3 x 1 Inch Slides Impact resistant polystyrene Stackable Will resist temperatures between -80°C and +80°C Not autoclavableShipping Weight: 2 lbs
Shipping Dimensions: 9.75 x 3.25 x 3.50
Research or further manufacturing use only, not for food or drug use.
Dimensions (in): 3 1/4 x 9 5/8 x 3 3/8 Store up to 400, 3 x 1 Inch Slides Impact resistant polystyrene Stackable Will resist temperatures between -80°C and +80°C Not autoclavableShipping Weight: 2 lbs
Shipping Dimensions: 9.75 x 3.25 x 3.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #635, B/S, 8 In, Half Ht (635BS8H)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PP, PK500 (110178)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.1Prct Caustic/10mL (TK3000-Z)
- PLEWS-EDELMANN 1 Quart Utility Funnel (75-007)
- SIMPORT SCIENTIFIC Slide Tray for Immuno-Staining w/Black Cover (195801)
- SIMPORT SCIENTIFIC Slide Folder, Assorted, 10/PK (247826)
- AMSCOPE Microscope Vinyl Carrying Bag Case (Medium) (CB-B490)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1803)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Adapter for Leica Microscopes (AD-C07-LC)
- AMSCOPE 20W Microscope Goose Neck Halogen Illuminator (HL20)
- AMSCOPE Objective Lenses for DM756 Digital Microscopes (AL050-DM756)
- Simport Scientific Microscopes