Shop All Microscope Accessories
Simport Scientific
Slide Tray for Immuno-Staining w/Black Cover
Mfr # 195801
Zoro # G104971791
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16.25 in
- Length 2.38 in
- Height 9.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # 195801
- Zoro # G104971791
- Country of Origin Canada
- Category Microscope Accessories
Dimensions
Width | 16.25 in |
Length | 2.38 in |
Height | 9.88 in |
Description
Ideal for immunostaining and other applications that requires a humid chambers for processing. Allows safe and convenient slide processing using only one hand. The black tray base is molded from durable ABS plastic that provides excellent chemical resistance. Holds up to twenty slides on four plastic rails. A thin polymer strip on each rail holds slides level. Deep wells between rails are designed to hold water securely without splashing for procedures requiring humidity. A built-in drain plug allows a convenient emptying of contents. Has a black lid for fluorescent work. Made of ABS with a temperature range of -80 °C to +80 °C
Dimensions: 38 x 24 x 4.5 cm H. (15 x 9 3/8 x 1 3/4 inch)Shipping Weight: 2.4 lbs
Shipping Dimensions: 16.25 x 9.88 x 2.38
Research or further manufacturing use only, not for food or drug use.
Dimensions: 38 x 24 x 4.5 cm H. (15 x 9 3/8 x 1 3/4 inch)Shipping Weight: 2.4 lbs
Shipping Dimensions: 16.25 x 9.88 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Sextant, Brass (SXTNT1)
- UNITED SCIENTIFIC Streak Plate, Glass, 3" X 2" X 1/4, PK 10 (GLP3X2-P)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- SIMPORT SCIENTIFIC Slide Folder, Assorted, 10/PK (247826)
- SIMPORT SCIENTIFIC SlideFile Storage System, Pink (347250-P)
- AMSCOPE Pair of Super Widefield 30X FN8 Eyepieces (30mm) (EP30X30)
- AMSCOPE 4X-100X Six Achromatic Objective Lens Set (AX-6-V300)
- AMSCOPE 50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator (LED-50WY)
- AMSCOPE 2X-225X Ultimate Trinocular Stereo Zoom Microscope Head (ZM2225T)
- AMSCOPE Pair of Focusable Extreme Widefield 20X Eyepieces (30mm) (EP20X30F-V374)
- Simport Scientific Microscopes