Shop All Microscope Accessories
Simport Scientific
Slide Folder, Assorted, 10/PK
Mfr # 247826
Zoro # G604971833
product price: $136.99
/pk 10, $13.70/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.5 in
- Length 8.75 in
- Width 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simport Scientific
- MFR # 247826
- Zoro # G604971833
- Country of Origin Canada
- Category Microscope Accessories
Dimensions
Height | 7.5 in |
Length | 8.75 in |
Width | 12.5 in |
Description
Slide Folder holds up to twenty standard microscope slides 75mm x 25mm (3"x1"). Ideal system stores and displays individual slides horizontally. Transparent front panels allows quick and convenient viewing of contents. Slides are easily removed by pressing on one end, as opposite end automatically lifts. Front panels fold behind base for additional space saving purposes. Low profile folders are stackable, take minimum space, and temperature resistant from -80°C to +100 °C.
Dimensions: 7 9/16 x 11 1/2 x 7/16 InchesShipping Weight: 6.9999 lbs
Shipping Dimensions: 12.50 x 7.50 x 8.75
Research or further manufacturing use only, not for food or drug use.
Dimensions: 7 9/16 x 11 1/2 x 7/16 InchesShipping Weight: 6.9999 lbs
Shipping Dimensions: 12.50 x 7.50 x 8.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8540PC)
- ZORO SELECT Long Crucible Tongs, SS, 18" L (787-105)
- ADVANTECH MANUFACTURING Sieve, #6, S/S, 8 In, Full Ht (6SS8F)
- SENSOREX Wtrprf cp cble ssmbly 25ft BNC Cnnectr (S653/25/BNC)
- SIMPORT SCIENTIFIC SlideFile Storage System, Pink (347250-P)
- AMSCOPE 5MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera w/Reduction Lens and Calibration Slide (MU500-HS-CK)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera W/ 5MP Photo-capture (AF205)
- AMSCOPE 64-LED Microscope LED Ring Light with Adapter (LED-64-ZK)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- UNITRON LED-3000 Ring Light (LED3000)
- AMSCOPE 1.3MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU130)
- Simport Scientific Microscope Accessories