Shop All Vials
Simport Scientific
Poly Vial, 6ml, Unlined, Push-On Cap, Bulk 2,000/cs, 2000PK
Mfr # 125514
Zoro # G705299553
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Width 13 in
- Chamber Height 12.5 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # 125514
- Zoro # G705299553
- Country of Origin Canada
- Category Vials
Dimensions
Chamber Width | 13 in |
Chamber Height | 12.5 in |
Length | 13 in |
Description
This general purpose vial can be used for liquid scintillation counting, gamma counting, chromatography, sample storage and culturing. The shoulderless vial features a full width opening of 12.5 mm and the overall dimensions are 16 x 57 mm.The vials can be securely sealed by simply snapping the caps on; removal of caps requires an easy 1/4 turn (twist). The ease with which these caps can be manipulated eliminates the danger of spillage associated with other push-on/pull-off caps. A built-in positive lock prevents the cap from popping off because of a small build-up of pressure in the vial. The quality of the sealing system is such that it is not necessary to tighten the closure with pressure to achieve a leak proof seal.
Capacity: 6ml Cap Size: 16mm Dimensions (Cap On): 16 x 57mm Bulk PackedShipping Weight: 16.2501 lbs
Shipping Dimensions: 13.00 x 12.50 x 13.00
Research or further manufacturing use only, not for food or drug use.
Capacity: 6ml Cap Size: 16mm Dimensions (Cap On): 16 x 57mm Bulk PackedShipping Weight: 16.2501 lbs
Shipping Dimensions: 13.00 x 12.50 x 13.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- GENERAL LABORATORY PRODUCTS MacConkey Agar, PK100 (MP1950)
- AQUAPHOENIX SCIENTIFIC Total Hardness Kit, 2 Or 10 Ppm/25 mL (TK3055-Z)
- AMSCOPE 10X-40X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE420-XYZ)
- SIMPORT SCIENTIFIC Cryovial Workstation Rack, Color: L, PK 4 (T315-10)
- SIMPORT SCIENTIFIC Plastic 20mL Scintillation Vials, PK 500 (S220)
- ZORO SELECT Vial with Cap, Unassembled, 32 mL, PK715 (VIAL-9U)
- QUINCY LAB Incubator, Steel Door (10-180E)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- WHEATON Vial, Amber, 30mL, Neck Size 28.5mm, PK300 (226773)
- QORPAK Vial Cleaned, 3 dram, PK144 (GLC-09161)
- Simport Scientific Vials