Shop All Centrifuge Tubes
Simport Scientific
Micrewtube Screw Capped Tube w/ Loop, 1.5ml, Self-Standing, 500/PK
Mfr # 144530
Zoro # G104969873
original price:
$211.86
10% off
new price: $188.99
/pk 500, $0.38/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.75 in
- Height 5.5 in
- Width 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simport Scientific
- MFR # 144530
- Zoro # G104969873
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 8.75 in |
Height | 5.5 in |
Width | 8.5 in |
Description
Micrewtube Tubes features O-ring seal screw cap and attachment loop. Loops remain attached to tubes and prevent cross contamination. Tubes withstand high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with "O" ring provides superior sealing during sample processing. Uniform well thickness withstands 17,000xg forces. Graduated tubes have printed marking area. Polypropylene tubes are available with screwed-on cap: pre-attached loop; natural color; and sterile.
Shipping Weight: 2.1151 lbs
Shipping Dimensions: 8.50 x 5.50 x 8.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.1151 lbs
Shipping Dimensions: 8.50 x 5.50 x 8.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-208)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35288)
- MENDA Dispensing Bottle, 4 oz., One Touch, Width: 2-1/8", 53.98mm (35305)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK500 (111564R)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- Simport Scientific Lab Tubes