Shop All Centrifuge Tubes
Simport Scientific
Micrewtube Screw Cap Tube w/ Loop, 2.0ml, Conical, Graduated, 500/PK
Mfr # 144536
Zoro # G604969878
original price:
$257.35
11% off
new price: $228.99
/pk 500, $0.46/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.75 in
- Height 9 in
- Width 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simport Scientific
- MFR # 144536
- Zoro # G604969878
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 5.75 in |
Height | 9 in |
Width | 8.5 in |
Description
Micrewtube Tubes feature an O-ring seal screw cap and attachment loop. Loops remain attached to the tubes and prevent cross contamination. Tubes will withstand high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with O-ring seal provides superior sealing during sample processing. Uniform well thickness withstands 17,000xg forces. Graduated tubes have a printed marking area. Polypropylene tubes are available with screwed-on cap, pre-attached loop, natural color, and are sterile.
RNase, DNase, Pyrogen and DNA-free Sterile Pre-attached caps are screwed on White marking areas Graduated Conical BottomShipping Weight: 2 lbs
Shipping Dimensions: 8.50 x 9.00 x 5.75
Research or further manufacturing use only, not for food or drug use.
RNase, DNase, Pyrogen and DNA-free Sterile Pre-attached caps are screwed on White marking areas Graduated Conical BottomShipping Weight: 2 lbs
Shipping Dimensions: 8.50 x 9.00 x 5.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Starch Acid Indicator Powder, 10 g (ST5205-H)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Cry (98768-57)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Navy, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A0-BF-RC-F45)
- ELMA ULTRASONICS Ultrasonic Cleaner, 10.8"H, 4.9" W, 1.5 gal (110 6998)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6286)
- HEATHROW SCIENTIFIC Mini Light Box, Battery Operated, Gray (120661)
- Simport Scientific Lab Tubes