Shop All Centrifuge Tubes
Simport Scientific
Micrewtube Screw Cap Tube w/ Loop, 2.0ml, Conical, 500/PK
Mfr # 144533
Zoro # G204969858
original price:
$224.85
11% off
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.75 in
- Width 8.5 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # 144533
- Zoro # G204969858
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 5.75 in |
Width | 8.5 in |
Height | 9 in |
Description
Micrewtube Tubes features O-ring seal screw cap and attachment loop. Loops remain attached to tubes and prevent cross contamination. Tubes withstand high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with "O" ring provides superior sealing during sample processing. Uniform well thickness withstands 17,000xg forces. Graduated tubes have printed marking area. Polypropylene tubes are available with screwed-on cap: pre-attached loop; natural color; and sterile.
Shipping Weight: 2.2 lbs
Shipping Dimensions: 8.50 x 9.00 x 5.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.2 lbs
Shipping Dimensions: 8.50 x 9.00 x 5.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / APV Homogonizer Oil Filter (J23520003)
- TANIS Centrifuge Brush, Tuft, 1 to 1-5/16 x 9 In (06135)
- WHEATON CryoFile XL, Cryogenic Box, Red, PK15 (W651605-XL)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558P)
- Simport Scientific Lab Tubes