Shop All Centrifuge Tubes
Simport Scientific
Lockmailer Tube, 4 Slide Capacity, 100/pk, 100PK
Mfr # 144580
Zoro # G204969865
original price:
$71.88
11% off
new price: $63.65
/pk 100, $0.64/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.75 in
- Width 12.25 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simport Scientific
- MFR # 144580
- Zoro # G204969865
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 7.75 in |
Width | 12.25 in |
Height | 16 in |
Description
LockMailer Tube is a multipurpose container for mailing, staining or storing microscope slides. Designed with a unique tamper evident screw cap that ensures sample integrity during all phases of storage and transport. Free standing tube holds up to 4 standard 3 x 1" slides vertically with internal volume of 12ml. Slotted inner channels keep slides separate. Tubes are made of polypropylene and high density polyethylene cap.
Dimensions: 35 x 87 mm (1 3/8 x 3 7/16 Inches)Shipping Weight: 4.0001 lbs
Shipping Dimensions: 12.25 x 16.00 x 7.75
Research or further manufacturing use only, not for food or drug use.
Dimensions: 35 x 87 mm (1 3/8 x 3 7/16 Inches)Shipping Weight: 4.0001 lbs
Shipping Dimensions: 12.25 x 16.00 x 7.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wash Bottle, 500 mL, Dia, PK6 (UN370053)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide, 50 Percent, 60 mL (PI1450-B)
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- CYTIVA WHATMAN Qualitative Filter Paper, 11.0cm, PK100 (1004-110)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6256)
- Simport Scientific Lab Tubes