Shop All Lab Trays & Pans
Simport Scientific
Disposable Base Molds, Size mm:, PK 500
Mfr # M475-5
Zoro # G9155089
Free Shipping & Returns
$100.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # M475-5
- Zoro # G9155089
- Country of Origin China
- Category Lab Trays & Pans
Details
Item | Disposable Base Molds,Size mm:,PK 500 |
Description
Disposable Base Molds,Size mm:,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- HARDIN 3 Kg Crucible for HD-234SS (HD-234 CR3kg)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- WHIRL-PAK Sampling Bag, Self-Standing, 4 oz., PK500 (B01364)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- KEY SURGICAL Stainless Steel Oblong Tray, 13" (874002)
- NALGENE Laboratory Pan, Rectangular (6902-3000)
- KEY SURGICAL Stainless Steel Oblong Tray, 17" (874004)
- APEX TOOL GROUP MAGNETIC TRAY WITH COVER (GWR83104)
- LAB LAB:Wood Block Pinning Tray (LPB001)
- Simport Scientific Lab Trays & Pans