Shop All Centrifuge Tubes
Simport Scientific
Cryostore Vials, 2.0ml, 500/PK
Mfr # 212432
Zoro # G804971800
original price:
$275.33
11% off
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Width 9 in
- Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # 212432
- Zoro # G804971800
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 6 in |
Width | 9 in |
Height | 8.5 in |
Description
CryoStore cryogenic vials are designed for a variety of applications including boiling, freezing and centrifuge applications. Tubes and caps are molded of high density polypropylene and withstand centrifuging speeds up to 17,000 rpm. Tubes are pre-printed with graduations and white marking area. Self standing tubes have interlocking base for use in workstations. Allows for easy one hand capping and uncapping. Withstand -196°C temperaturesLeak-proof screw caps with 'O' ringRNase, DNase free, sterile Caps are screwed on
Withstand -196°C temperaturesRNase, DNase free, sterileCaps are screwed onWhite marking areasGraduationsDimensions: 10mm diameter x 46mm highShipping Weight: 2.4 lbs
Shipping Dimensions: 9.00 x 8.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Withstand -196°C temperaturesRNase, DNase free, sterileCaps are screwed onWhite marking areasGraduationsDimensions: 10mm diameter x 46mm highShipping Weight: 2.4 lbs
Shipping Dimensions: 9.00 x 8.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- GLOBE SCIENTIFIC Transfer Pipet, 6.0mL, 225mm, PK5000 (139030)
- ADVANTECH MANUFACTURING Sieve, #25, B/S, 8 In, Full Ht (25BS8F)
- BUNTING Magnetic Pull Test Kit with Digital Scale Kit (PTK-2000-DS)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- Simport Scientific Lab Tubes