Shop All Centrifuge Tubes
Simport Scientific
Cryostore Vials, 0.5ml, 500/PK
Mfr # 212430
Zoro # G404971798
product price: $263.99
/pk 500, $0.53/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Width 9 in
- Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simport Scientific
- MFR # 212430
- Zoro # G404971798
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Overall Length | 6 in |
Width | 9 in |
Height | 8.5 in |
Description
CryoStore cryogenic vials are designed for a variety of applications including boiling, freezing and centrifuge applications. Tubes and caps are molded of high density polypropylene and withstand centrifuging speeds up to 17,000 rpm. Tubes are pre-printed with graduations and white marking area. Self standing tubes have interlocking base for use in workstations. Allows for easy one hand capping and uncapping. Withstand -196°C temperaturesLeak-proof screw caps with 'O' ringRNase, DNase free, sterileCaps are screwed on
Withstand -196°C temperaturesRNase, DNase free, sterileCaps are screwed onWhite marking areasGraduationsDimensions: 10mm diameter x 46mm highShipping Weight: 2.5 lbs
Shipping Dimensions: 9.00 x 8.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Withstand -196°C temperaturesRNase, DNase free, sterileCaps are screwed onWhite marking areasGraduationsDimensions: 10mm diameter x 46mm highShipping Weight: 2.5 lbs
Shipping Dimensions: 9.00 x 8.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Flex-Column, 1.5x50cm (420401-1550)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- SP SCIENCEWARE Sinker for Tubing (F32903-0102)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PP, PK500 (110178)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- CELLTREAT CELLTREAT® 500mL Centrifuge Bottle, PP, Non-sterile (229468)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- Simport Scientific Lab Tubes