Shop All Cryogenic Equipment
Simport Scientific
Cryostore Vial w/ Lip Seal, Pre-Attached Cap, 2.0ml 500/PK
Mfr # 212408
Zoro # G704967712
product price: $168.99
/pk 500, $0.34/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length 9.25 in
- Overall Width 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simport Scientific
- MFR # 212408
- Zoro # G704967712
- Country of Origin Canada
- Category Cryogenic Equipment
Dimensions
Overall Height | 6 in |
Overall Length | 9.25 in |
Overall Width | 8.5 in |
Description
Perfect for cryogenic work, these vials come with seals in a flat top screw cap which provides a writing surface. Caps are loosely pre-attached to vials to ensure product sterility. Freestanding polypropylene vials feature white printed graduations and marking area. Withstand -196°C temperaturesLeak-proof "O" ring screw capsRNase and DNase free, sterileSkirted
Vials and Caps are supplied sterile RNase, DNase, DNA and Pyrogen Free Withstands temperatures from -196°C to +121°C Cap Style: Flat Vail Size: 2.0ml Skirted Packaged in sealed bags containing 50 vials and caps, with ten bags per case Dimensions: 10mm diameter x 45mm highShipping Weight: 2.26 lbs
Shipping Dimensions: 9.00 x 8.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Vials and Caps are supplied sterile RNase, DNase, DNA and Pyrogen Free Withstands temperatures from -196°C to +121°C Cap Style: Flat Vail Size: 2.0ml Skirted Packaged in sealed bags containing 50 vials and caps, with ten bags per case Dimensions: 10mm diameter x 45mm highShipping Weight: 2.26 lbs
Shipping Dimensions: 9.00 x 8.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Sextant, Brass (SXTNT1)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120338)
- CYTIVA WHATMAN Filter Paper, 30 to 35um, 32cm, PK100 (5802-320)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- SCIENTIFIC SPECIALTIES Iso-Freeze Micro-Tube Chiller, Green/Yellow (248012)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Box, 100 Capacity, Vented, Assorted, 5/pk, 5PK (145900)
- HAROLD IMPORT CO Funnel Canning Ssteel (41194)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- Simport Scientific Lab Cooling Equipment