Shop All Centrifuge Tubes
Simport Scientific
Cryostore Micro-Tubes, 2.0ml, 500/PK
Mfr # 212434
Zoro # G604971819
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.5 in
- Height 6 in
- Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # 212434
- Zoro # G604971819
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 8.5 in |
Height | 6 in |
Width | 7.5 in |
Description
CryoStore cryogenic vials are designed for a variety of applications including boiling, freezing and centrifuge applications. Tubes and caps are molded of high density polypropylene and withstand centrifuging speeds up to 17,000 rpm.Screw caps with 'O' ring feature leak-proof seal that eliminates condensation and prevents sample loss. Tubes are pre-printed with graduations and white marking area. Self standing tubes have interlocking base for use in workstations. Allows for easy one hand capping and uncapping.
Withstand -196°C temperatures Leak-proof screw caps with 'O' ring Gamma sterilizedShipping Weight: 2.2699 lbs
Shipping Dimensions: 7.50 x 6.00 x 8.50
Research or further manufacturing use only, not for food or drug use.
Withstand -196°C temperatures Leak-proof screw caps with 'O' ring Gamma sterilizedShipping Weight: 2.2699 lbs
Shipping Dimensions: 7.50 x 6.00 x 8.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- MIDWEST FASTENER 2" x 1-3/4" x 1" #10-1/2" Black Rubber Stoppers 2PK (65903)
- AQUAPHOENIX SCIENTIFIC Sodiumthiosulfate, 0.1N Peracetic, DT, 60mL (ST2910-B)
- VEE GEE Ground Glass Flask Stoppers, Clear, , PK6 (03085)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- HEATHROW SCIENTIFIC Mini Light Box, Battery Operated, Gray (120661)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- Simport Scientific Centrifuge Tubes