Shop All Lab Equipment Parts
Simport Scientific
Cassette Storage Drawer, 2/PK
Mfr # 247820
Zoro # G505299586
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Length 0.25 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # 247820
- Zoro # G505299586
- Country of Origin Canada
- Category Lab Equipment Parts
Dimensions
Height | 10 in |
Length | 0.25 in |
Width | 16 in |
Description
Optional cassette storage drawer provides convenient storage and identification for up to 250 cassettes. Made of heavy-duty cardboard construction. Supplied with cardboard partitions to organize contents.
Dimensions: 15 7/8 x 9 1/8 x 2 1/8 InchesShipping Weight: 0.6799 lbs
Shipping Dimensions: 16.00 x 10.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Dimensions: 15 7/8 x 9 1/8 x 2 1/8 InchesShipping Weight: 0.6799 lbs
Shipping Dimensions: 16.00 x 10.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- ZORO SELECT Spatula, 19.5 cm L, 5 cm W, Silver (HS15907)
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- 3B SCIENTIFIC Lab Supplies, pH Meter (1020915)
- DIGI-SENSE Traceable Excursion-Trac Datalogging The (98767-67)
- RAINBOW HORIZONS Rainbow Horizons JSLA30 Runaway Ralph - Novel Study - Grade 3 to 4 (JSLA30)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-240)
- UNITED SCIENTIFIC Air Core Solenoid (ACS001)
- Simport Scientific Lab Equipment Parts