Shop All Centrifuge Tubes
Simport Scientific
Cap Inserts, 0.5-2.0ml, Orange, 100/pk, 100PK
Mfr # 212435-O
Zoro # G804971817
product price: $22.55
/pk 100, $0.23/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Height 3 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simport Scientific
- MFR # 212435-O
- Zoro # G804971817
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 0.5 in |
Height | 3 in |
Width | 3 in |
Description
The Cap Insert is used in 0.5-2.0ml CryoStore Vials to color code according to your specific needs. It is inserted on top of the closure and has a write-on frosted area for sample identification.
Made of polypropyleneShipping Weight: 0.5 lbs
Shipping Dimensions: 3.00 x 3.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Made of polypropyleneShipping Weight: 0.5 lbs
Shipping Dimensions: 3.00 x 3.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Polypropylene Trigger Sprayers with 53mm Adapter 116200050, 2/PK (116200050)
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- MTC BIO MTC Bio, Large Bulb Transfer Pipette, Individually Wrapped, 7 ml, 500 Pack (P4114-11)
- YSI Self-stirring Optical BOD Probe (OBOD)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- MTC BIO Screw Cap Micro-Tubes 2.0ml Graduated Self Standing 500/PK (144516G)
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- Simport Scientific Lab Tubes