Shop All Centrifuge Tubes
Simport Scientific
Cap Inserts, 0.5-2.0ml, Assorted, 100/pk, 100PK
Mfr # 212435-ASST
Zoro # G204971813
product price: $22.55
/pk 100, $0.23/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Height 3 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simport Scientific
- MFR # 212435-ASST
- Zoro # G204971813
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 0.5 in |
Height | 3 in |
Width | 3 in |
Description
The Cap Insert is used in 0.5-2.0ml CryoStore Vials to color code according to your specific needs. It is inserted on top of the closure and has a write-on frosted area for sample identification.
Made of polypropylene Assorted color pack includes: Blue, Lilac, Red, Yellow and WhiteShipping Weight: 0.06 lbs
Shipping Dimensions: 3.00 x 3.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Made of polypropylene Assorted color pack includes: Blue, Lilac, Red, Yellow and WhiteShipping Weight: 0.06 lbs
Shipping Dimensions: 3.00 x 3.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Bead, 1000g Capacity, Glass (B1201-BEAD)
- HEATHROW SCIENTIFIC Pipette, 1 to 100 mL Volume (120479)
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top/Bottom Halogen Light (SE306R-PZ)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV4)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- DWK LIFE SCIENCES Heavy Duty Round Bottom Centrifuge Tubes (45212-35)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558B)
- Simport Scientific Labware