Shop All Lab Tables & Workbenches
Simport Scientific
Base for Dissecting Table
Mfr # 246706
Zoro # G005299321
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 18 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # 246706
- Zoro # G005299321
- Country of Origin Canada
- Category Lab Tables & Workbenches
Dimensions
Width | 24 in |
Height | 18 in |
Length | 5 in |
Description
Shipping Weight: 12 lbs
Shipping Dimensions: 24.00 x 18.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Shipping Dimensions: 24.00 x 18.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-26)
- RICCA CHEMICAL pH Test Strips, 0 to 14 pH, PK100 (R8880000-Each)
- ZORO SELECT Beaker, 400mL, 40mL, Polypropyln, Wht, PK100 (BTC0400)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x60x30" , 30" W 60" L 30" H, (SLT1-3060C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- Simport Scientific Lab Tables & Workbenches