Shop All Lab Trays & Pans
Simport Scientific
Amplitube 0.5ml PCR Tubes w/Flat, PK 1000
Mfr # T325-4N
Zoro # G7415333
$54.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # T325-4N
- Zoro # G7415333
- Country of Origin China
- Category Lab Trays & Pans
Details
Item | Amplitube 0.5ml PCR Tubes w/Flat,PK 1000 |
Description
Amplitube 0.5ml PCR Tubes w/Flat,PK 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Cargille Type B High-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-B)
- SP SCIENCEWARE Desiccator, Vertical, Clear, Includes: Lid (F42073-1000)
- LAMOTTE Soil Test Kit Professional (5010-01)
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Black (455022K)
- FREY SCIENTIFIC Flex Pad Dissection Pan Cover (SCOV)
- KEY SURGICAL Stainless Steel Oblong Tray, 10" (874001)
- SURTEK Magnetic Rectangular Tray 24 X 14 Cm (107362)
- DYNE-A-PAK Dyne-A-Pak 2010020W00 2 White Foam Meat Tray - Case of 500 (2010020W00)
- Simport Scientific Labware