Shop All Lab Trays & Pans
Simport Scientific
Amplitube 0.2ml PCR Tubes w/Dome, PK 1000
Mfr # T325-1N
Zoro # G7410284
$54.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # T325-1N
- Zoro # G7410284
- Country of Origin China
- Category Lab Trays & Pans
Details
Item | Amplitube 0.2ml PCR Tubes w/Dome,PK 1000 |
Description
Amplitube 0.2ml PCR Tubes w/Dome,PK 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN GE Whatman High Performance Cellul, PK25 (2800-258)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- DYNALON Dispensing Bottle, 120mL, PK12 (605085-04)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Blue (455022B)
- KEY SURGICAL Stainless Steel Oblong Tray, 10" (874001)
- APEX TOOL GROUP MAGNETIC TRAY WITH COVER (GWR83104)
- GLOBE SCIENTIFIC Ice Tray, 9 Liter, Black (455024K)
- U-POL PRODUCTS U-POL Products UP0728 Tigerseal White; 310Ml Cart (UPL-UP0728)
- Simport Scientific Labware