Shop All Lab Trays & Pans
Simport Scientific
Amplitube 0.2ml PCR Tubes w/Dome, PK 1000
Mfr # T325-1B
Zoro # G7421721
$52.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # T325-1B
- Zoro # G7421721
- Country of Origin China
- Category Lab Trays & Pans
Details
Item | Amplitube 0.2ml PCR Tubes w/Dome,PK 1000 |
Description
Amplitube 0.2ml PCR Tubes w/Dome,PK 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Tubing Assortment, 1 lb (GBT001)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- HUBBELL WIRING DEVICE-KELLEMS Adapter, L5-15P to 5-20R (HBL2274)
- ELGA Pou Bacteria 0.2Um Filter (LC145)
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- DESCO INDUSTRIES Protektive Pak ESD Tek-Tray Partition Set - 18inL x 1-3/4inW x 1-1/2inH for 37750, 37760, 37762 (37764)
- UNITED SCIENTIFIC Laboratory Tray, Large, Pp, 20" X, PK 6 (81722)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Blue (455022B)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Black (455022K)
- RUBBERMAID 4.93 in. W X 12.12 in. L Red/White Plastic/Silicone Ice Tray (2122588)
- Simport Scientific Lab Trays & Pans