Shop All Centrifuge Tubes
Simport Scientific
5ml MacrewTube Screw Caps, Red, 200/pk, 200PK
Mfr # 401101R
Zoro # G204972032
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Width 10 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # 401101R
- Zoro # G204972032
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 8 in |
Width | 10 in |
Height | 8 in |
Description
Tubes are manufactured or exceptionally high-quality, transparent polypropylene without the use of slip agents, plasticizers, mold release agents and biocide substances. Offer exceptional centrifugation stability up to 25,000 x g; autoclaving with cap off; (121°C, 20 minutes); withstand temperatures from +121°C to -196°C; and writing surface on flat cap and side wall for quick sample indentification.Caps offer complete sealing for minimal evaporation rate during long-term storage. Center of caps feature membrane for easy puncture and access with a syringe/needle. Once punctured, the opening can be useful for venting internal pressure during heating.
Screw Caps Only Lip Seal, Flat Choice of colors: Natural, Amber, Blue, Green, Red, White, YellowShipping Weight: 2 lbs
Shipping Dimensions: 10.00 x 8.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Screw Caps Only Lip Seal, Flat Choice of colors: Natural, Amber, Blue, Green, Red, White, YellowShipping Weight: 2 lbs
Shipping Dimensions: 10.00 x 8.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, 600mL, Polypropylene, PK4 (6FAE6)
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml, 100 ct (530090)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-CR-CF-CC-BLK)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK500 (111564R)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6285)
- Simport Scientific Centrifuge Tubes