Shop All Centrifuge Tubes
Simport Scientific
5ml MacrewTube Screw Caps, Blue, 200/pk, 200PK
Mfr # 401101B
Zoro # G104972040
original price:
$44.36
12% off
new price: $38.99
/pk 200, $0.19/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Height 8 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simport Scientific
- MFR # 401101B
- Zoro # G104972040
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 8 in |
Height | 8 in |
Width | 10 in |
Description
Tubes are manufactured or exceptionally high-quality, transparent polypropylene without the use of slip agents, plasticizers, mold release agents and biocide substances. Offer exceptional centrifugation stability up to 25,000 x g; autoclaving with cap off; (121°C, 20 minutes); withstand temperatures from +121°C to -196°C; and writing surface on flat cap and side wall for quick sample indentification.Caps offer complete sealing for minimal evaporation rate during long-term storage. Center of caps feature membrane for easy puncture and access with a syringe/needle. Once punctured, the opening can be useful for venting internal pressure during heating.
Screw Caps Only Lip Seal, Flat Choice of colors: Natural, Amber, Blue, Green, Red, White, YellowShipping Weight: 2 lbs
Shipping Dimensions: 10.00 x 8.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Screw Caps Only Lip Seal, Flat Choice of colors: Natural, Amber, Blue, Green, Red, White, YellowShipping Weight: 2 lbs
Shipping Dimensions: 10.00 x 8.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Stopper, Foam, 46-50mm, PK80 (L800-D2)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 600mL, PK6 (5YGZ5)
- INDUSTRIAL TEST SYSTEMS Test Strips, 4 -In-1 City Water Check (481113-6)
- THERMCO Hydrometer, Density, 0.5 (GW316H)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6286)
- Simport Scientific Centrifuge Tubes