Shop All Centrifuge Tubes
Simport Scientific
5ml MacrewTube Screw Caps, Amber, 200/pk, 200PK
Mfr # 401101A
Zoro # G304972031
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Width 10 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simport Scientific
- MFR # 401101A
- Zoro # G304972031
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 8 in |
Width | 10 in |
Height | 8 in |
Description
Tubes are manufactured or exceptionally high-quality, transparent polypropylene without the use of slip agents, plasticizers, mold release agents and biocide substances. Offer exceptional centrifugation stability up to 25,000 x g; autoclaving with cap off; (121°C, 20 minutes); withstand temperatures from +121°C to -196°C; and writing surface on flat cap and side wall for quick sample indentification.Caps offer complete sealing for minimal evaporation rate during long-term storage. Center of caps feature membrane for easy puncture and access with a syringe/needle. Once punctured, the opening can be useful for venting internal pressure during heating.
Screw Caps Only Lip Seal, Flat Choice of colors: Natural, Amber, Blue, Green, Red, White, YellowShipping Weight: 2 lbs
Shipping Dimensions: 10.00 x 8.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Screw Caps Only Lip Seal, Flat Choice of colors: Natural, Amber, Blue, Green, Red, White, YellowShipping Weight: 2 lbs
Shipping Dimensions: 10.00 x 8.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27514A)
- PERKIN ELMER Analytes C (N9303831)
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- ZORO SELECT Rolled Beaker, 12 qt., Stainless Steel (78820)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Ps, Mg, PK1000 (6260)
- Simport Scientific Labware