Shop All Patio Umbrellas
Simplyshade
SimplyShade SSAG25R-00D-D2406 11.5 ft. Fiji Octagon Cantilever Solefin Umbrella; 2406 Blue Sky
Mfr # SSAG25R-00D-D2406
Zoro # G503880670
product price: $1,585.99
/ea
Free Shipping & Returns
$1,585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplyshade
- MFR # SSAG25R-00D-D2406
- Zoro # G503880670
- UPC # 650878682831
- Country of Origin China
- Category Patio Umbrellas
Description
SimplyShade is the perfect way to add style, design, color and the ultimate in outdoor shade to the patio, terrace, garden or any exterior space, Each of the styles and fabric color or design has been carefully selected to meet the latest in outdoor decor crafted to perfectly fit the shade needs.
Features- Powder coated aluminum
- 8 Heavy-duty ribs
- Nylon hubs and connectors
- Infinite front to back and left to right tilt
- Convenient foot pedal to easily rotate canopy
- A full 360 degree rotation with 12 preset locking positions
- Built in light adapter to fit Selene, Serenata and Vega umbrella lights
- Color: 2406 Blue Sky
- Fabric: Solefin
- Finish: Bronze
- Shape: Octagon
- Ribs: 8
- Height: 106.81 in. (closed)
- Height: 116.37 in. (opened)
- Size: 11.5 ft.
- Main Pole Diameter: 2.56 x 3.54 in.
- Vents: Double Wind Vent
- Lift: Crank
- Tilt: Crank
- Weight: 73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 ft x 112.5 ft Erosion Control Blanket, 34 lb Fabric Wt, Excelsior (AEC-SEGRN4)
- VORTEX Earth Anchor, Green, Plastic, PK4 (ANCBPT7-HSG-U1)
- LEES TACKLE 0 Degree Ss Flush Mount Swivel Base Rod Holder 2"X9" (RH5367V)
- DEXAS INTERNATIONAL MudBuster GREEN LARGE (3952-GN-L)
- SIMPLYSHADE SimplyShade 8.6 ft. Skye Square Rotating Cantilever Umbrella With Cross Base Natural (SSAG5A-86SQ00-A5404)
- SIMPLYSHADE SimplyShade 10 ft. Bali Pro Square Rotating Cantilever Umbrella with Lights Navy (SSAD45SL-10SQ00-A5439)
- SIMPLYSHADE SimplyShade SSUA4599-P071 9 ft. Amelia Half Polyester Umbrella; P071 Antique Beige (SSUA4599-P071)
- SIMPLYSHADE SimplyShade 6 x 10 ft. Rectangle Push Button Tilt Market Umbrella Taupe (SSUM92-6X10RT00-D3474)
- SIMPLYSHADE SimplyShade 72 in. Extra Large Market Umbrella Cover Grey (SSCPL902)
- SIMPLYSHADE Marco Polycrete Base Half Umbrella (SSBCH509)
- CAPRI Capri SSBU-5X7RT5T-P0104 4.95 x 6.93 ft. Rectangular Balcony Umbrella; Platinum & Stone Finish (SSBU-5X7RT5T-P0104)
- Simplyshade Patio Furniture