SimplyShade RS-182-116-35 5 ft. 3 in. x 7 ft. 4 in. Lodge-Redwood Outdoor Rug
Mfr # RS-182-116-35
Zoro # G103780035
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplyshade
- MFR # RS-182-116-35
- Zoro # G103780035
- UPC # 650878701150
- Country of Origin China
- Category Decorative Rugs
Description
Our exclusive and popular Outdoor Rug - Silver Collection is constructed of 100% Polypropylene yarns, in all-weather construction, that are stain & soil resistant with UV stabilizers to provide an excellent value.
All American's Outdoor Rugs encompass a large selection of weather resistant styles and colorations to coordinate with our umbrellas as well as casual furnishings across the industry. Choose from a wide color and style variety in 2 sizes, including 5'3" x 7'4" and 7'10" x 10'. The outdoor rug collection is constructed of 100% polyester for durability and soft comfort.s
Specifications- Size: 5'3" x 7'4"
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- ACURITE Set and Forget Wall Clock 14.25, w/5 Year (46032)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- SIMPLYSHADE SimplyShade SSCPL929 43 in. dia. x 12 in. Protective Color Round Fire Pits & Table Ottoman (SSCPL929)
- AURIC 1835-2012-RED Como Rectangular Red Transitional Italy Area Rug, 7 ft. 9 in. W x 11 ft. H (AU2643544)
- DEERLUX Handtufted Multicolored Leaf Design 100% Wool Area Rug, 3' x 5' Rectangle (QI003936.XS)
- SAFAVIEH 2 ft. 2 in. x 8 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-28)
- SAFAVIEH 8 x 10 ft. Marbella Hand Loomed Rectangle RugDenim & Beige (MRB157L-8)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- L-BAIET L-Baiet AK289C57 5 x 7 ft. Madeleine Oriental Rug; Black (AK289C57)
- Simplyshade Decorative Rugs