Shop All Patio Umbrellas
Simplyshade
SimplyShade 8.6 ft. Skye Square Rotating Cantilever Umbrella With Cross Base Natural
Mfr # SSAG5A-86SQ00-A5404
Zoro # G203880789
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplyshade
- MFR # SSAG5A-86SQ00-A5404
- Zoro # G203880789
- UPC # 650878086769
- Country of Origin China
- Category Patio Umbrellas
Description
Features
- Powder Coated Aluminum Frame
- Anodized Zinc Aluminum Alloy Components
- Crank Lift Handle
- Solefin and Sunbrella fabric options
- Tilting Mechanism
- 360 degree Rotating Base
- Built-in Light Adapter
- Shape - Square
- Collection - Skye
- Frame finish - Bronze
- Color - Natural
- Fabric Type - Sunbrella
- Open Height - 98.43 in.
- Close Height - 105.91 in.
- Width - 121.93 in.
- Depth - 103.2 in.
- Item Weight - 49 pound
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET S.72184 Filter, Engine Oil (T19044)
- CLOROX Clorox Pool & Spa XtraBlue 23012CLX Chlorinating Tablet, Solid, Chlorine, 12 lb (24212CLX)
- BONIDE PRODUCTS Organic Liquid Fungicide Insecticide and Miticide 32 oz (0226)
- IN THE BREEZE Multicolored Nylon 23 in. H Cardinal Garden Stake Spinner (2815)
- SIMPLYSHADE SimplyShade 72 in. Extra Large Market Umbrella Cover Grey (SSCPL902)
- SIMPLYSHADE SimplyShade 6 x 10 ft. Rectangle Push Button Tilt Market Umbrella Taupe (SSUM92-6X10RT00-D3474)
- SIMPLYSHADE SimplyShade SSUA4599-P071 9 ft. Amelia Half Polyester Umbrella; P071 Antique Beige (SSUA4599-P071)
- SIMPLYSHADE SimplyShade 10 ft. Bali Square Cantilever Umbrella With Cross Base Navy (SSAD45-10SQ00-A5439)
- SIMPLYSHADE SimplyShade 10 ft. Bali Pro Square Rotating Cantilever Umbrella with Lights Navy (SSAD45SL-10SQ00-A5439)
- SIMPLYSHADE Marco Polycrete Base Half Umbrella (SSBCH509)
- SHELTERLOGIC Shelterlogic 259006 10 x 10 ft. Shade Tech 1 Push Canopy; Blue (259006)
- Simplyshade Patio Furniture