Shop All Furniture Covers
Simplyshade
SimplyShade 84 in. Large Chaise Lounge Cover Grey
Mfr # SSCPL121L
Zoro # G903789016
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplyshade
- MFR # SSCPL121L
- Zoro # G903789016
- UPC # 650878991483
- Country of Origin China
- Category Furniture Covers
Description
Features
- Large Chaise Lounge Cover
- Collection - Protective Cover
- Color - Grey
- Fabric Type - Polyester
- Open Height - 42 in.
- Width - 39 in.
- Depth - 84 in.
- Item Weight - 5 pound
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Briggs Powered Brushcutter, 26 (BC2600ICM)
- EARTHWISE Corded 4.5 Amp 2-in-1 Convertible Pole Hedge Trimmer (CVPH43018)
- PRESSURE WASHER SUPPLY 4000 PSI Spray Gun With Insulated Lance (85.205.026)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- SIMPLYSHADE SimplyShade 80 in. Small Chaise Lounge Cover Grey (SSCPL121S)
- SIMPLYSHADE SimplyShade 104 in. Cantilever Umbrella Cover Grey (SSCPL920)
- MODERN LEISURE Garrison Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Sandstone (3076)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- CLASSIC ACCESSORIES Ravenna Large Furniture Cover, 102"x72" (55-457-015101-EC)
- MODERN LEISURE Chalet Patio Cushion & Cover Storage Bag, 45.5 in. L x 13.75 in. W x 2 in. H, Beige (2933)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- Simplyshade Furniture Covers