Shop All Furniture Covers
Simplyshade
SimplyShade 69 in. Extra Large Loveseat & Corner Sectional Cover Grey
Mfr # SSCPL242
Zoro # G503895711
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplyshade
- MFR # SSCPL242
- Zoro # G503895711
- UPC # 650878991544
- Country of Origin China
- Category Furniture Covers
Description
Features
- Extra Large Loveseat & Corner Sectional Cover
- Collection - Protective Cover
- Color - Grey
- Fabric Type - Polyester
- Open Height - 43 in.
- Width - 69 in.
- Depth - 42 in.
- Item Weight - 5 pound
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburator Overhaul Kit (796612)
- BEST FRIENDS Deluxe Grazing Muzzle MINI (1740-M)
- NATURE SPRING Square Planter Box, Lattice Container with Bottom Insert for Flowers and Plants, Black (955237EPR)
- STENS Tire Plug Kit For Contains 6 Perma Strip Plugs, Inserting Needle; 752-147 (752-147)
- SIMPLYSHADE SimplyShade 80 in. Small Chaise Lounge Cover Grey (SSCPL121S)
- SIMPLYSHADE SimplyShade 104 in. Cantilever Umbrella Cover Grey (SSCPL920)
- SIMPLYSHADE SimplyShade 84 in. Large Chaise Lounge Cover Grey (SSCPL121L)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Granite (3004)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 100"W x 100"D x 32"H (UTS10010032)
- Simplyshade Furniture Covers